Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GraphGear 1000 Expert Mechanical Drafting Pencil (0.3mm)

  • Mfr # PG1013EPABP

  • Zoro # G722064981


product price: $27.79
/ea

Key Features

Recommended Age
12+ years
Recommended Grade
Grade 7+
Material
Brass
Color
Silver
Includes
1 Pencil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PG1013EPABP
Zoro #
G722064981
UPC #
072512251133
Country of Origin
Japan

Dimensions

Point Size
0.3mm

Details

Recommended Age
12+ years
Recommended Grade
Grade 7+
Material
Brass
Color
Silver
Includes
1 Pencil

Description

The Pentel GraphGear 1000 mechanical pencil is a superior drafting pencil for architects, draftsmen, artists and enthusiasts. The 4mm tip design makes it ideal for use with rulers and templates. A unique, dual-action retractor advances and retracts the pencil tip to protect lead from breaking. The built-in lead hardness indicator allows you to easily identify your lead type. It comes pre-loaded with super Hi-Polymer HB lead, which never needs sharpening and produces a clear dark line. The finely chiseled metallic grip inlaid with soft, latex-free pads makes extended writing and drawing comfortable. Package includes one mechanical pencil along with refill leads and erasers.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.