
GraphGear 1000 Expert Mechanical Drafting Pencil (0.7mm)
Mfr # PG1017CPABP
Zoro # G622065095
product price: $18.89
/eaKey Features
Point Size
0.7mm
Includes
1 Pencil
Color
Silver
Recommended Age
12+ years
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PG1017CPABP
Zoro #
G622065095
UPC #
072512251126
Country of Origin
Japan
Dimensions
Point Size
0.7mm
Details
Includes
1 Pencil
Color
Silver
Recommended Age
12+ years
Material
Brass
Recommended Grade
Grade 7+
Description
The Pentel GraphGear 1000 mechanical pencil is a superior drafting pencil for architects, draftsmen, artists and enthusiasts. The 4mm tip design makes it ideal for use with rulers and templates. A unique, dual-action retractor advances and retracts the pencil tip to protect lead from breaking. The built-in lead hardness indicator allows you to easily identify your lead type. It comes pre-loaded with super Hi-Polymer HB lead, which never needs sharpening and produces a clear dark line. The finely chiseled metallic grip inlaid with soft, latex-free pads makes extended writing and drawing comfortable. Package includes one mechanical pencil along with refill leads and erasers.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.