Zoro Homepage

GraphGear 1000 Premium Mechanical Pencil Set, 4 Lead Sizes & Refill Erasers in Gift Box

  • Mfr # PG1000BXSET

  • Zoro # G622065194


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG1000BXSET
Zoro #
G622065194
UPC #
072512261965
Country of Origin
Japan

Details

Color
Silver
Material
Brass

Description

The Pentel GraphGear 1000 mechanical pencil is a superior drafting pencil for architects, draftsmen, artists and enthusiasts. The 4mm tip design makes it ideal for use with rulers and templates. A unique, dual-action retractor advances and retracts the pencil tip to protect lead from breaking. The built-in lead hardness indicator allows you to easily identify your lead type. It comes pre-loaded with super Hi-Polymer HB lead, which never needs sharpening and produces a clear dark line. The finely chiseled metallic grip inlaid with soft, latex-free pads makes extended writing and drawing comfortable. Set includes 4 pencils in 0.3mm, 0.5mm, 0.7mm and 0.9mm, along with refill leads and erasers.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.