
GraphGear 500 Mechanical Drafting Pencil, 0.7 mm, HB (#2), Black Lead, Black/Silver Barrel
Mfr # PG527LEBP
Zoro # G723333482
product price:Â $9.19
/eaKey Features
Barrel Color
Black/Silver
Point Size
0.7 mm
Features
Pocket Clip; Refillable
Includes Eraser
Yes
Graphite Scale
HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PG527LEBP
Zoro #
G723333482
UPC #
72512229163
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Item
Drafting Pencil
Barrel Color
Black/Silver
Features
Pocket Clip; Refillable
Includes Eraser
Yes
Graphite Scale
HB
Includes
Eraser
Color
Black
Description
Uniquely designed to promote precision control, GraphGear 500 Mechanical Drafting Pencils are ideal for technical drafting and template work. Featuring a slim, beveled barrel and a heavyweight, metallic mesh grip, these pencils are balanced to be tip heavy, so that more of the weight is at your fingertips. Each pencil comes pre-loaded with Pentel Super Hi-Polymer HB lead to ensure superior-quality marking with reduced smearing and excellent break resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.