Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Polymer Super Lead Refill - 0.5Mm- 3H

  • Mfr # C505-3H

  • Zoro # G610923840


product price: $10.45
/ea

Key Features

Lead Type
Hard
Pencil Refill Grade
3H
Lead Color
Black
Lead Diameter
0.5 mm
Pencil Refill Point Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C505-3H
Zoro #
G610923840
UPC #
72512006269
Country of Origin
Japan

Dimensions

Lead Diameter
0.5 mm

Details

Item
Pencil Refill
Lead Type
Hard
Pencil Refill Grade
3H
Lead Color
Black
Pencil Refill Point Type
Fine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.