Shop PENTEL
See all product information
Create Account
Hybrid MATTEHOP Gel Roller, 1.0mm, Matte Green Ink, 12PK
- Mfr # K110-VD
- Zoro # G423724382
product price:Â
$
47.99
/pk of 12, $4.00/ea
Key Features
Color
Matte Green
Includes
12 Pens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K110-VD
- Zoro #
- G423724382
- UPC #
- 884851059925
- Country of Origin
- Japan
- Color
- Matte Green
- Includes
- 12 Pens
Description
Unleash bold creativity with MATTEHOP gel pens, the revolutionary upgrade in gel ink technology that transforms your illustrations with high-impact color and stunning opacity. Designed for artists, illustrators, and stationery lovers alike, MATTEHOP pens use innovative micro hollow resin bead technology to deliver a rich, matte finish that pops on both light and dark paper. The vibrant, high-opacity ink glides smoothly from the 1.0mm tip (producing a crisp 0.5mm line), making it perfect for comic book-style artwork, detailed sketches, and eye-catching designs. Whether you're working on standard, photographic, or coated paper, MATTEHOP brings your ideas to life in a whole new way. Available in a spectrum of 21 vivid colors, these pens are the ultimate tool for standout expression.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.