Icy Mechanical Pencil, 0.7 mm, HB (No 2), Black Lead, Transparent Blue Barrel, PK12

  • Mfr # PENAL27TC

  • Zoro # G5676955


product price:  $14.49
/pk 12, $1.21/ea

Key Features

Point Size
0.7 mm
Material
Plastic
Barrel Color
Blue
Includes Eraser
Eraser Included
Pencil Type
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENAL27TC
Zoro #
G5676955
UPC #
072512092439
Country of Origin
Canada

Dimensions

Point Size
0.7 mm

Details

Item
Pencil
Material
Plastic
Barrel Color
Blue
Includes Eraser
Eraser Included
Pencil Type
Mechanical
Lead Color
Standard
Pencil Grip Type
Latex-Free Rubber
Numeric Graphite Scale
#2.5
Graphite Color
Black
HB Graphite Scale
HB
Mechanical Pencil Advance Type
Top-Advance
Mechanical Pencil Sleeve Type
Fixed Sleeve
Features
Pocket Clip, Refillable, Retractable
Lead Type
HB
Lead Extension
Click
Package Type
Classroom Set
Number of Markers
12
Erasable
Erasable
Includes Pen Cushion
Cushion Included
X-Ray Detectable
Not X-Ray Detectable
Series
Icy
Irradiated
Non-Irradiated
Eraser Type
Non-Extendable
Shape
Round
Metal Detectable
Not Metal Detectable

Description

Mechanical, Pencil, Point Size 0.7 mm, Material Plastic, Barrel Color Blue, Includes Eraser Eraser Included, Lead Color Standard, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.