
Icy Mechanical Pencil Value Pack, 0.7 mm, HB (No 2), Black Lead, Transparent Blue Barrel, PK24 (Discontinued)
- Mfr # AL27TCSW-SPR
- Zoro # G5261168
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL27TCSW-SPR
Zoro #
G5261168
UPC #
072512241080
Country of Origin
Taiwan, Province of China
Dimensions
Graphite Diameter
0.7 mm
Details
Item
Icy Mechanical Pencil,Blue,PK24
Material
Plastic
Barrel Color
Transparent Blue
Includes Eraser
Yes
Pencil Type
Mechanical
Color
Transparent Blue
Features
Pocket Clip, Refillable, Retractable
Weight
0.475 lbs
Mechanical Pencil Sleeve Type
Fixed Sleeve
Pencil Grip Type
Latex-Free Rubber
Mechanical Pencil Advance Type
Top-Advance
Graphite Color
Black
HB Graphite Scale
HB
Numeric Graphite Scale
#2.5
Description
Mechanical, Icy Mechanical Pencil,Blue,PK24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.