Zoro Homepage

Ink Refill, Bold, Black

  • Mfr # PENLR10A

  • Zoro # G2687365


product price: $1.29
/ea
Sold in multiples of 7 for $9.03

Key Features

Pen Ink Color
Black
Point Size
Bold
Ink Type
Gel
Color
Black
Refill For Series
Pentel® EnerGel® Retractable Liquid Gel Ink Pens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENLR10A
Zoro #
G2687365
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
Bold

Details

Item
Pen Ink Cartridge
Pen Ink Color
Black
Ink Type
Gel
Color
Black
Refill For Series
Pentel® EnerGel® Retractable Liquid Gel Ink Pens
Airplane-Safe Ink
Yes
Tip/Nib Type
Conical
Refill Format
Standard Gel
Pen Tip
1 mm
Cartridge Type
Non-Pressurized
Waterproof
Smear-Resistant Ink
Toxicity
Toxic
Number of Markers
1
Marker Tip
Bold
Compatible Series
EnerGel PRO(R), EnerGel-X(R)
Erasable
Non-Erasable

Description

Pen Ink Cartridge, Ink Type Gel, Pen Ink Color Black, Point Size Bold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.