Zoro Homepage

Ink Refill, Medium, Black

  • Mfr # PENLRN7A

  • Zoro # G2687310


product price: $1.49
/ea
Sold in multiples of 7 for $10.43

Key Features

Pen Ink Color
Black
Point Size
Medium
Ink Type
Gel
Color
Black
Refill For Series
Pentel® EnerGel® Retractable Liquid Gel Ink Pens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENLRN7A
Zoro #
G2687310
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
Medium

Details

Item
Gel Pen Refills
Pen Ink Color
Black
Ink Type
Gel
Color
Black
Refill For Series
Pentel® EnerGel® Retractable Liquid Gel Ink Pens
Refill Format
Standard Gel
Airplane-Safe Ink
Yes
Tip/Nib Type
Needle
Number of Markers
1
Toxicity
Toxic
Cartridge Type
Non-Pressurized
Pen Tip
0.7 mm
Waterproof
Smear-Resistant Ink
Marker Tip
Medium Needle
Compatible Series
EnerGel PRO(R), EnerGel-X(R)
Erasable
Non-Erasable

Description

Pen Ink Cartridge, Ink Type Gel, Pen Ink Color Black, Point Size Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.