Zoro Homepage

Lead Refill, 0.7mm, PK90

  • Mfr # PENC27BPHB3K6

  • Zoro # G2689237


product price: $5.19
/pk 90, $0.06/ea
Sold in multiples of 2 for $10.38

Key Features

Point Size
0.7 mm
Lead Type
HB
Color
Black
Lead Color
Standard
Interpack Quantity Description
30/Tube, 3 Tubes/Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENC27BPHB3K6
Zoro #
G2689237
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.7 mm

Details

Item
Lead Refill
Lead Type
HB
Color
Black
Lead Color
Standard
Interpack Quantity Description
30/Tube, 3 Tubes/Pack
Leads per Tube
30
Number of Markers
3
Compatible Series
Universal
Erasable
Erasable
Compatible Product Type
Mechanical Pencil
Material
Lead

Description

Smooth and super-strong, Super Hi-Polymer® Lead's proprietary formula delivers superior-quality marking with reduced smearing and excellent break resistance. Always producing crisp, clear lines with excellent consistency, this lead is ideal for all applications—arithmetic and equations, drawing and drafting, template work and more. Universal compatibility also makes Super Hi-Polymer® Lead Refills suitable for just about any mechanical pencil requiring the chosen diameter, and the HB lead refills are a direct equivalent to a #2 pencil—guaranteed to scan accurately on tests and documents.
  • • Smooth and super-strong.
  • • Crisp, clear lines with excellent consistency.
  • • Resists breakage and never needs sharpening.
  • • Universal compatibility—suitable for just about any mechanical pencil.
  • • HB lead is equivalent to #2 pencils—guaranteed to scan accurately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.