Lead Refill, HB, 0.7 mm, PK12
- Mfr # PEN50HB
- Zoro # G322886853
product price:Â
$
1.25
/pk of 12, $0.10/ea
Sold in multiples of 11Â pks for
$13.75
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Pentel Mechanical Pencil
Length
2.4 in
Point Type
Medium
Point Size
0.7 mm
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEN50HB
- Zoro #
- G322886853
- UPC #
- 072512007686
- Country of Origin
- Japan
Dimensions
- Length
- 2.4 in
- Point Size
- 0.7 mm
Details
- For Use With
- Pentel Mechanical Pencil
- Item
- Lead Refill
- Point Type
- Medium
- Color
- Black
- Grade
- HB
- Lead Type
- HB
- Compatible Product Type
- Mechanical Pencil
- Leads per Tube
- 12
- Erasable
- Erasable
Description
Lead Refill, Point Size 0.7 mm, Lead Color Standard, Lead Type HB, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.