Zoro Homepage
This item is Discontinued.
Pentel Lead Refills, 0.5mm, PK12, Lead Type: 2H PENC5052H

Lead Refills, 0.5mm, PK12, Lead Type: 2H (Discontinued)

  • Mfr # PENC5052H
  • Zoro # G2689191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENC5052H
Zoro #
G2689191
UPC #
072512007396
Country of Origin
Japan

Dimensions

Point Size
0.5 mm

Details

Item
Standard Mechanical Pencil Refills
Lead Type
2H
Lead Color
Standard

Description

Standard Mechanical Pencil Refills, Point Size 0.5 mm, Lead Color Standard, Lead Type 2H, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.