Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead Refills, 0.5mm, PK12

  • Mfr # PENC5052B

  • Zoro # G2689200


product price: $1.25
/pk 12, $0.10/ea
Sold in multiples of 8 for $10.00

Key Features

Point Size
0.5 mm
Material
Lead
Includes Eraser
No
Pencil Type
Tube
Lead Type
2B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENC5052B
Zoro #
G2689200
UPC #
072512007341
Country of Origin
Japan

Dimensions

Point Size
0.5 mm

Details

Item
Lead Refill
Material
Lead
Includes Eraser
No
Pencil Type
Tube
Lead Type
2B
Lead Color
Standard
Leads per Tube
12
Compatible Product Type
Mechanical Pencil
Number of Markers
1
Compatible Series
Universal
Erasable
Erasable

Description

Lead Refill, Point Size 0.5 mm, Lead Color Standard, Lead Type 2B, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.