Twist-Erase CLICK Mechanical Pencil, 0.7 mm, HB (No 2), Black Lead, Black Barrel
Mfr # PENPD277TA
Zoro # G2687925
product price: $2.75
/eaSold in multiples of 4 for $11.00
Key Features
Point Size
0.7 mm
Material
Plastic
Barrel Color
Black
Includes Eraser
Eraser Included
Pencil Type
Mechanical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PENPD277TA
Zoro #
G2687925
UPC #
072512233771
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Description
Mechanical, Pencil, Point Size 0.7 mm, Material Plastic, Barrel Color Black, Includes Eraser Eraser Included, Lead Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.