Zoro Homepage

Quicker Clicker Mechanical Pencil, 0.7 mm, HB (No 2), Black Lead, Transparent Violet Barrel

  • Mfr # PENPD347TV

  • Zoro # G2687828


product price: $3.65
/ea
Sold in multiples of 2 for $7.30

Key Features

Point Size
0.7 mm
Material
Plastic
Barrel Color
Purple
Includes Eraser
Eraser Included
Pencil Type
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENPD347TV
Zoro #
G2687828
UPC #
072512064702
Country of Origin
Japan

Dimensions

Point Size
0.7 mm

Details

Item
Pencil
Material
Plastic
Barrel Color
Purple
Includes Eraser
Eraser Included
Pencil Type
Mechanical
Lead Color
Standard
Features
Pocket Clip, Refillable, Retractable
Graphite Color
Black
Mechanical Pencil Advance Type
Side-Advance
HB Graphite Scale
HB
Mechanical Pencil Sleeve Type
Fixed Sleeve
Pencil Grip Type
Latex-Free Rubber
Numeric Graphite Scale
#2.5
Series
Quicker Clicker
X-Ray Detectable
Not X-Ray Detectable
Lead Extension
Click
Package Type
Classroom Set
Lead Type
HB
Shape
Round
Number of Markers
1
Irradiated
Non-Irradiated
Includes Pen Cushion
Cushion Included
Erasable
Erasable
Metal Detectable
Not Metal Detectable
Eraser Type
Non-Extendable

Description

Mechanical, Pencil, Point Size 0.7 mm, Material Plastic, Barrel Color Purple, Includes Eraser Eraser Included, Lead Color Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.