Twist-Erase CLICK Mechanical Pencil, 0.9 mm, HB (No 2), Black Lead, Black Barrel
Mfr # PENPD279TA
Zoro # G2687916
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Point Size
0.9 mm
Material
Plastic
Barrel Color
Black
Includes Eraser
Eraser Included
Pencil Type
Mechanical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PENPD279TA
Zoro #
G2687916
UPC #
072512233894
Country of Origin
Mexico
Dimensions
Point Size
0.9 mm
Description
Mechanical, Pencil, Point Size 0.9 mm, Material Plastic, Barrel Color Black, Includes Eraser Eraser Included, Lead Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.