of America 50B 0.7 mm Super Hi-Polymer Lead Refills; Black - 12 Per Pack
- Mfr # 50B
- Zoro # G204160675
product price:Â
$
16.15
/ea
Key Features
Height
0.1"
Width
0.3"
Length
2.4"
Lead Diameter
0.7 mm
Pencil Refill Grade
B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50B
- Zoro #
- G204160675
- UPC #
- 72512007839
- Country of Origin
- China
- Item
- Pencil Refill
- Pencil Refill Grade
- B
- Pencil Refill Point Type
- Medium
- Lead Color
- Black
Dimensions
- Height
- 0.1"
- Width
- 0.3"
- Length
- 2.4"
- Lead Diameter
- 0.7 mm
Description
Features
- Made of b lead, a soft lead that produces a very dark line density
- Fits all 0.7 mm mechanical pencils
- Entirely erasable
- Easy to read
- Writes smoothly
- Designed to resist breaking and never needs sharpening
- Made of 100 percent pre-consumer recycled content
- 12 per pack
- Ink Color: Black
- Style: Mechanical
- Type: Lead Refills
- Tip Size: 0.7 mm
- Weight: 0.01 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.