of America LR7A 0.7 mm Refill for Pentel Energel Retractable Liquid Gel Pens; Medium - Black Ink
- Mfr # LR7A
- Zoro # G004160691
product price:Â
$
20.85
/ea
Key Features
Ink Color
Black
Ink Type
Gel
Features
Smudge Proof
Pen Refill Point Size
0.70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR7A
- Zoro #
- G004160691
- UPC #
- 72512167069
- Country of Origin
- China
Dimensions
- Pen Refill Point Size
- 0.70 mm
Details
- Ink Color
- Black
- Item
- Gel Pen Refill
- Ink Type
- Gel
- Features
- Smudge Proof
Description
Features
- Medium metal tip refill fits any refillable energel pen
- High performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience
- Writes vivid, medium lines with a 0.7mm metal tip
- No smears, no smudges and no globs
- Quick-drying ink is ideal for lefties
- Ink Color: Black
- Lead Diameter: 0.7 mm
- Size: Medium
- Weight: 0.02 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.