Of America PG527C GraphGear 500 Mechanical Drafting Pencil .7mm Blue
- Mfr # PG527C
- Zoro # G103762567
product price:Â
$
22.15
/ea
Key Features
Point Size
#2
Barrel Color
Blue
Features
Refillable, Eraser
Lead Diameter
0.7 mm
Series
Graph Gear 500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PG527C
- Zoro #
- G103762567
- UPC #
- 72512185407
- Country of Origin
- Japan
Dimensions
- Point Size
- #2
- Lead Diameter
- 0.7 mm
Details
- Item
- Mechanical Pencil
- Barrel Color
- Blue
- Features
- Refillable, Eraser
- Series
- Graph Gear 500
- Grip Type
- Mesh
- Lead Degree (Hardness)
- #2
Description
Refillable automatic pencil for technical and general writing. Metallic mesh grip on a slim, beveled barrel. Excellent for template work.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.