Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Pastel Set w/Carrying Case, 36 Pc

  • Mfr # PENPHN36

  • Zoro # G2689471


product price: $4.15
/pk 36, $0.12/ea
Sold in multiples of 2 for $8.30

Key Features

Length
2 3/8 in
Color
(1) Ea: Black, Blue, Blue Green, Brown, Cobalt Blue, Chrome Yellow, Crimson Lake, Deep Green, Gray, Green, Green Gray, Hyacinth Violet, Lime Yellow, Ochre, Old Rose, Orange, Pale Blue, Pale Brown, Pale Green, Pale Orange, Pale Vermillion, Pink, Prussian Blue, Purple , Red, Salmon Pink, Ultramarine, Ultramarine Light, Vandyke Brown, Vermillion, Violet, White, Yellow Gray, Yellow Green, Yellow Ochre, Yellow Orange
Material
Oil Pastels
Packs per Case
1
Number of Crayons per Pack
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENPHN36
Zoro #
G2689471
UPC #
072512009000
Country of Origin
Japan

Dimensions

Length
2 3/8 in
Diameter
3/8"
Stick Length
2 3/8 in
Barrel Diameter
3/8 in

Details

Item
Oil Pastels
Color
(1) Ea: Black, Blue, Blue Green, Brown, Cobalt Blue, Chrome Yellow, Crimson Lake, Deep Green, Gray, Green, Green Gray, Hyacinth Violet, Lime Yellow, Ochre, Old Rose, Orange, Pale Blue, Pale Brown, Pale Green, Pale Orange, Pale Vermillion, Pink, Prussian Blue, Purple , Red, Salmon Pink, Ultramarine, Ultramarine Light, Vandyke Brown, Vermillion, Violet, White, Yellow Gray, Yellow Green, Yellow Ochre, Yellow Orange
Material
Oil Pastels
Packs per Case
1
Number of Crayons per Pack
36
Colors Included
Black, Blue, Blue Green, Brown, Chrome Yellow, Cobalt Blue, Crimson Lake, Deep Green, Gray, Green, Green Gray, Hyacinth Violet, Lime Yellow, Ochre, Old Rose, Orange, Pale Blue, Pale Brown, Pale Green, Pale Orange, Pale Vermillion, Pink, Prussian Blue, Purple, Red, Salmon Pink, Ultramarine, Ultramarine Light, Vandyke Brown, Vermillion, Violet, White, Yellow Gray, Yellow Green, Yellow Ochre, Yellow Orange
Standards
ACMI AP Non-Toxic Certified
Features
36 Assorted Color Set
Assortment
Black, Blue Green, Brown, Cobalt Blue, Chrome Yellow, Crimson Lake, Deep Green, Gray, Green, Green Gray, Hyacinth Violet, Lime Yellow, Ochre, Old Rose, Orange, Pale Blue, Pale Brown, Pale Green, Pale Orange, Pale Vermillion, Pink, Prussian Blue, Purple, Red, Salmon Pink, Ultramarine, Ultramarine Light, Vandyke Brown, Vermillion, Violet, White, Yellow Gray, Yellow Green, Yellow Ochre, Yellow Orange
Age Recommendation
For Grades K-12
Number of Colors
36
Weight
0.04 lbs
Washable
Washable
Package Type
Lift-Lid Box
Toxicity
Non-Toxic
Erasable
Non-Erasable
Shape
Round

Description

Oil Pastels, Colors Included Black, Blue, Blue Green, Brown, Chrome Yellow, Cobalt Blue, Crimson Lake, Deep Green, Gray, Green, Green Gray, Hyacinth Violet, Lime Yellow, Ochre, Old Rose, Orange, Pale Blue, Pale Brown, Pale Green, Pale Orange, Pale Vermillion, Pink, Prussian Blue, Purple, Red, Salmon Pink, Ultramarine, Ultramarine Light, Vandyke Brown, Vermillion, Violet, White, Yellow Gray, Yellow Green, Yellow Ochre, Yellow Orange, Number of Crayons per Pack 36, Packs per Case 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.