Shop PENTEL
See all product information
Create Account
Opaque Bullet Tip Paint Markers, 0.3 mm Bullet Marker Point, Assorted Ink, 3PK
- Mfr # MMP20BP3M1
- Zoro # G423363819
product price:Â
$
12.95
/pk of 3, $4.32/ea
Key Features
Color
Assorted
Marking Tip Shape
Bullet
Features
Permanent Ink, Opaque Ink, Moisture Resistant, Water Proof Ink, Fade Resistant
Tip Size
0.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MMP20BP3M1
- Zoro #
- G423363819
- UPC #
- 72512271124
- Country of Origin
- Japan
Dimensions
- Tip Size
- 0.3 mm
Details
- Color
- Assorted
- Marking Tip Shape
- Bullet
- Features
- Permanent Ink, Opaque Ink, Moisture Resistant, Water Proof Ink, Fade Resistant
- Item
- Paint Marker
Description
Opaque ink produces bright, vivid colors that look and feel like paint, Versatile design adheres to variety of surfaces, Waterproof formula prevents fading from moisture for lasting results, Perfect for mechanics, plumbers, construction workers and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.