Shop PENTEL
See all product information
Create Account
P205B Sharp Mechanical Drafting Pencil 0.5 mm Burgundy Barrel
Mfr # P205B
Zoro # G703756720
product price:Â $20.75
/eaKey Features
Point Size
HB
Barrel Color
Burgundy
Features
Refillable, Self-advancing Lead
Grip Type
Mesh
Lead Diameter
0.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P205B
- Zoro #
- G703756720
- UPC #
- 72512035481
- Country of Origin
- Japan
Dimensions
- Point Size
- HB
- Lead Diameter
- 0.5 mm
Details
- Item
- Mechanical Pencil
- Barrel Color
- Burgundy
- Features
- Refillable, Self-advancing Lead
- Grip Type
- Mesh
- Series
- Sharp
- Lead Degree (Hardness)
- HB
Description
Superior construction meets the rigorous demands of professionals and students alike. 4mm tip design makes it deal for use with rulers and templates. Pre-loaded with Pentel Super Hi-Polymer HB lead; never needs sharpening, is super strong and produces a clear dark line. Multipurpose drafting pencil. Ridged grip provides precise control and all day comfort. Superior construction.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.