Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper, Copy, 20 lb, 8.5"x11", Be, PK8

  • Mfr # BL107CRBP8M

  • Zoro # G7876799


product price: $13.15
/pk 8, $1.64/ea

Key Features

Ink Color
Assorted
Pen Type
Gel
Point Size
0.7mm
Features
Smudge Proof, Pocket Clip, Smear Proof Ink, Latex-free
Point Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL107CRBP8M
Zoro #
G7876799
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
0.7mm

Details

Ink Color
Assorted
Pen Type
Gel
Item
Retractable Pen
Features
Smudge Proof, Pocket Clip, Smear Proof Ink, Latex-free
Point Type
Medium
Barrel Color
Assorted
Tip Material
Metal
Recycled Content
0.84

Description

Paper,Copy,20#,8.5 In.x11 In.,Be,PK10, Package Quantity 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.