Shop PENTEL
See all product information
Create Account
PD345BP2K6 Quicker Clicker Mechanical Pencil 0.5 mm Smoke 2-Pk
- Mfr # PD345BP2K6
- Zoro # G503756678
product price:Â
$
30.29
/ea
Key Features
Barrel Color
Assorted
Features
Retractable, Refillable, Pocket Clip
Series
Quicker Clicker
Grip Type
Comfort
Lead Diameter
0.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PD345BP2K6
- Zoro #
- G503756678
- UPC #
- 72512045022
- Country of Origin
- Japan
- Item
- Mechanical Pencil
- Barrel Color
- Assorted
- Features
- Retractable, Refillable, Pocket Clip
- Series
- Quicker Clicker
- Grip Type
- Comfort
- Lead Color
- Black
Dimensions
- Lead Diameter
- 0.5 mm
Description
The original side advance mechanical pencil. Convenient side button propels lead for continuous writing without changing writing position. Maximum comfort and control with the latex-free grip. Pre-loaded with Pentel Super Hi-Polymer HB lead; never needs sharpening, is super strong and produces a clear dark line. Guaranteed to scan on standardized tests with HB lead. The original side advance pencil. Latex-free molded grip for exceptional comfort. Side button propels lead. Covered eraser.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.