Zoro Homepage

Pen, Energel, Liquid, 1.0Mm, Be

  • Mfr # BL60C

  • Zoro # G7876762


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Ink Color
Blue
Pen Type
Gel
Point Size
1mm
Features
Quick-drying Ink, Acid-free Ink, Smear Proof Ink
Barrel Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL60C
Zoro #
G7876762
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
1mm

Details

Ink Color
Blue
Pen Type
Gel
Item
Liquid Gel Pen
Features
Quick-drying Ink, Acid-free Ink, Smear Proof Ink
Barrel Color
Silver
Point Type
Bold
Recycled Content
0.5

Description

Pen,Energel,Liquid,1.0Mm,Be

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.