Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, Energel, Liquid, 1.0Mm, Bk

  • Mfr # BL60A

  • Zoro # G7876747


product price: $7.35
/ea
Sold in multiples of 4 for $29.40

Key Features

Ink Color
Black
Pen Type
Gel
Point Size
1mm
Features
Smear Proof Ink, Quick-drying Ink, Acid-free Ink
Barrel Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL60A
Zoro #
G7876747
UPC #
00072512197677
Country of Origin
Japan

Dimensions

Point Size
1mm

Details

Ink Color
Black
Pen Type
Gel
Item
Liquid Gel Pen
Features
Smear Proof Ink, Quick-drying Ink, Acid-free Ink
Barrel Color
Silver
Point Type
Bold
Recycled Content
0.5

Description

Pen,Energel,Liquid,1.0Mm,Bk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.