Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, Gel, Rtx, Mtltip, 0.7Mm, Bk

  • Mfr # BL77PWA

  • Zoro # G7878600


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Ink Color
Black
Pen Type
Retractable
Point Size
0.7mm
Point Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL77PWA
Zoro #
G7878600
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.7mm

Details

Ink Color
Black
Pen Type
Retractable
Item
Liquid Gel Pen
Point Type
Medium

Description

Pen,Gel,Rtx,Mtltip,0.7Mm,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.