Zoro Homepage

Pen, Gel, Rtx, Needle, 0.5Mm, Vt

  • Mfr # BLN75V

  • Zoro # G7878847


product price: $3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

Ink Color
Purple
Pen Type
Retractable
Point Size
0.5mm
Barrel Color
Blue
Features
Smudge Resistant, Smear Resistant, Smooth Writing, Quick-drying Ink, Left Handed, Acid-free Ink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLN75V
Zoro #
G7878847
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.5mm

Details

Ink Color
Purple
Pen Type
Retractable
Item
Liquid Gel Pen
Barrel Color
Blue
Features
Smudge Resistant, Smear Resistant, Smooth Writing, Quick-drying Ink, Left Handed, Acid-free Ink
Barrel Material
Stainless Steel
Grip
Latex-free, Comfort
Point Type
Fine
Tip Material
Metal
Recycled Content
0.54

Description

Pen,Gel,Rtx,Needle,0.5Mm,Vt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.