Pen, Gel, Rtx, Needle, 0.7Mm, Bk
Mfr # BLN77A
Zoro # G7878871
product price: $2.89
/eaSold in multiples of 4 for $11.56
Key Features
Ink Color
Black
Pen Type
Retractable
Point Size
0.7mm
Features
Quick-drying Ink, Smudge Proof, Acid-free Ink, Smear Proof Ink
Grip
Latex-free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLN77A
Zoro #
G7878871
UPC #
-
Country of Origin
Mexico
Dimensions
Point Size
0.7mm
Details
Ink Color
Black
Pen Type
Retractable
Item
Liquid Gel Pen
Features
Quick-drying Ink, Smudge Proof, Acid-free Ink, Smear Proof Ink
Grip
Latex-free
Point Type
Medium
Barrel Color
Blue
Tip Material
Stainless Steel
Recycled Content
0.54
Description
Pen,Gel,Rtx,Needle,0.7Mm,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.