Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, Gel, Rtx, Needle, 0.7Mm, Vt

  • Mfr # BLN77V

  • Zoro # G7878853


product price: $2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Ink Color
Violet
Pen Type
Retractable
Point Size
0.7mm
Point Type
Medium
Features
Smear Proof Ink, Quick-drying Ink, Acid-free Ink, Smudge Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLN77V
Zoro #
G7878853
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
0.7mm

Details

Ink Color
Violet
Pen Type
Retractable
Item
Liquid Gel Pen
Point Type
Medium
Features
Smear Proof Ink, Quick-drying Ink, Acid-free Ink, Smudge Proof
Barrel Color
Blue
Grip
Latex-free
Tip Material
Stainless Steel
Recycled Content
0.54

Description

Pen,Gel,Rtx,Needle,0.7Mm,Vt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.