Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEN Pen-Med-Bk

  • Mfr # BL107ASW2

  • Zoro # G409988715


product price: $40.35
/ea

Key Features

Ink Color
Black
Barrel Color
Black
Material
Rubber
Features
Smudge Proof
Pen Grip
Comfort
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL107ASW2
Zoro #
G409988715
UPC #
72512256138
Country of Origin
Mexico

Details

Ink Color
Black
Item
Gel Pen
Barrel Color
Black
Material
Rubber
Features
Smudge Proof
Pen Grip
Comfort
Tip Material
Metal
Point Type
Medium
Grip Material
Rubber
Ink Type
Gel-based

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.