Pen, Retractable/Refillable, Metal, PK6
- Mfr # PENBLN77BP2ABX
- Zoro # G302500243
product price:Â
$
32.79
/pk of 6, $5.47/ea
Key Features
Ink Type
Gel-based
Ink Color
Black
Grip Type
Comfort, Latex-free
Tip Material
Stainless Steel
Tip Style
Needle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PENBLN77BP2ABX
- Zoro #
- G302500243
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Point Size
- 0.7 mm Medium
Details
- Ink Type
- Gel-based
- Ink Color
- Black
- Grip Type
- Comfort, Latex-free
- Tip Material
- Stainless Steel
- Tip Style
- Needle
- Item
- Pen
- Pen Type
- Gel
- Features
- Smear-free, Left Handed, Sleek Style, Smudge-free, Quick-drying Ink, Glob-free, Refillable, Retractable
- Barrel Color
- Blue
Description
Retractable gel pen delivers the ultimate writing experience with a stainless steel tip and super-smooth blend of liquid and gel inks that glide across paper. Tip conveniently retracts to protect pockets and purses. Vivid, quick-drying ink is great for left-handed writers - no smears, no smudges, no globs. Ink formula is excellent for everyday notes yet safe for vital documents. Sleek, stylish barrel design with stainless steel accents adds to the professional look. Latex-free grip allows maximum comfort and control. Barrel and latex-free grip accents indicate color. Pen is refillable with Pentel EnerGel refill.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.