Zoro Homepage

Pen, Rsvp, Bp, Med, Gn, Dz, PK12

  • Mfr # BK91D

  • Zoro # G7881349


product price: $10.25
/pk 12, $0.85/ea

Key Features

Pen Type
Ball Point
Point Size
1mm
Point Type
Medium
Barrel Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK91D
Zoro #
G7881349
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
1mm

Details

Ink Color
Green
Pen Type
Ball Point
Item
Pen
Point Type
Medium
Barrel Color
Clear

Description

Pen,Rsvp,Bp,Med,Gn,Dz,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.