Pen Set, Black, Non-Erasable, Gel, PK12
- Mfr # BL27-A
- Zoro # G914795815
product price:Â
$
18.75
/pk of 12, $1.56/ea
Key Features
Pen Ink Color
Black
Barrel Material
Plastic
Pen Tip
0.7 mm
Features
Permanent Ink
Barrel Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL27-A
- Zoro #
- G914795815
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Fits Chest Size
- Permanent Ink
Details
- Item
- Pen Set
- Pen Ink Color
- Black
- Barrel Material
- Plastic
- Pen Tip
- 0.7 mm
- Features
- Permanent Ink
- Barrel Color
- Black
- Green Environmental Attribute
- Product Contains a Minimum of 50% Pre-Consumer Recycled Content
- Series
- EnerGel NV(R)
- Pen Grip
- Textured Cushion
- Number of Markers
- 12
- Toxicity
- Toxic
- Ink Type
- Gel
- Cartridge Type
- Non-Pressurized
- Refillable
- Non-Refillable
- Tip Type
- Medium
- X-Ray Detectable
- Not X-Ray Detectable
- Erasable
- Non-Erasable
- Marker Cap
- Capped
- Metal Detectable
- Not Metal Detectable
- Clip Type
- Pocket Clip
- Washable
- Non-Washable
- Includes Pen Cushion
- Cushion Included
Description
Pen Set, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Cushion, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series EnerGel NV(R), Features Permanent Ink, Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.