Pen Set, Black, Non-Erasable, Gel, PK12
- Mfr # BLN105-A
- Zoro # G514235742
product price:Â
$
15.99
/pk of 12, $1.33/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Pen Ink Color
Black
Pen Tip
0.5 mm
Features
Permanent Ink
Barrel Material
Plastic
Green Environmental Attribute
Product Contains a Minimum of 80% Pre-Consumer Recycled Content
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLN105-A
- Zoro #
- G514235742
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Pen Set
- Pen Ink Color
- Black
- Pen Tip
- 0.5 mm
- Features
- Permanent Ink
- Barrel Material
- Plastic
- Green Environmental Attribute
- Product Contains a Minimum of 80% Pre-Consumer Recycled Content
- Barrel Color
- Black
- Pen Grip
- Textured Cushion
- Series
- EnerGel-X(R)
- Number of Markers
- 12
- Refillable
- Refillable
- Tip Type
- Fine
- Cartridge Type
- Non-Pressurized
- Erasable
- Non-Erasable
- Includes Pen Cushion
- Cushion Included
- Toxicity
- Toxic
- Marker Cap
- Retractable
- Washable
- Non-Washable
- X-Ray Detectable
- Not X-Ray Detectable
- Metal Detectable
- Not Metal Detectable
- Clip Type
- Pocket Clip
- Ink Type
- Gel
Dimensions
- Fits Chest Size
- Permanent Ink
Description
Gel Pens Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.