Shop PENTEL
See all product information
Create Account
Pen Set, Blue, Non-Erasable, Gel, PK12
- Mfr # BLN105-C
- Zoro # G814235749
product price:Â
$
17.15
/pk of 12, $1.43/ea
Key Features
Pen Ink Color
Blue
Barrel Color
Blue
Pen Tip
0.5 mm
Pen Grip
Textured Cushion
Series
EnerGel-X(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLN105-C
- Zoro #
- G814235749
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Fits Chest Size
- Permanent Ink
Details
- Item
- Pen Set
- Pen Ink Color
- Blue
- Barrel Color
- Blue
- Pen Tip
- 0.5 mm
- Pen Grip
- Textured Cushion
- Series
- EnerGel-X(R)
- Barrel Material
- Plastic
- Features
- Permanent Ink
- Green Environmental Attribute
- Product Contains a Minimum of 80% Pre-Consumer Recycled Content
- Cartridge Type
- Non-Pressurized
- Washable
- Non-Washable
- Clip Type
- Pocket Clip
- Toxicity
- Toxic
- Ink Type
- Gel
- Tip Type
- Fine
- Marker Cap
- Retractable
- X-Ray Detectable
- Not X-Ray Detectable
- Refillable
- Refillable
- Number of Markers
- 12
- Metal Detectable
- Not Metal Detectable
- Erasable
- Non-Erasable
- Includes Pen Cushion
- Cushion Included
Description
Gel Pens Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.