Shop PENTEL
See all product information
Create Account
Pen Set, Blue, Non-Erasable, Gel, PK12
- Mfr # BLN25-C
- Zoro # G714235771
product price:Â
$
17.79
/pk of 12, $1.48/ea
Key Features
Pen Ink Color
Blue
Features
Permanent Ink
Series
EnerGel NV(R)
Green Environmental Attribute
Product Contains a Minimum of 80% Pre-Consumer Recycled Content
Pen Grip
Textured Cushion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLN25-C
- Zoro #
- G714235771
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Fits Chest Size
- Permanent Ink
Details
- Item
- Pen Set
- Pen Ink Color
- Blue
- Features
- Permanent Ink
- Series
- EnerGel NV(R)
- Green Environmental Attribute
- Product Contains a Minimum of 80% Pre-Consumer Recycled Content
- Pen Grip
- Textured Cushion
- Pen Tip
- 0.5 mm
- Barrel Color
- Blue
- Barrel Material
- Plastic
- Refillable
- Non-Refillable
- Metal Detectable
- Not Metal Detectable
- Marker Cap
- Capped
- Number of Markers
- 12
- Toxicity
- Toxic
- Clip Type
- Pocket Clip
- Tip Type
- Fine
- X-Ray Detectable
- Not X-Ray Detectable
- Ink Type
- Gel
- Includes Pen Cushion
- Cushion Included
- Cartridge Type
- Non-Pressurized
- Erasable
- Non-Erasable
- Washable
- Non-Washable
Description
Gel Pens Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.