Pen, Signing, Fine, Green, PK12

  • Mfr # S520D

  • Zoro # G7881629


product price:  $16.29
/pk 12, $1.36/ea

Key Features

Ink Color
Green
Pen Type
Porous Point
Features
Non-toxic, Snap Fit Cap, Non-permanent, Durable Tip, Environmentally Friendly
Point Type
Bold
Tip Material
Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S520D
Zoro #
G7881629
UPC #
-
Country of Origin
Japan

Details

Ink Color
Green
Pen Type
Porous Point
Item
Pen
Features
Non-toxic, Snap Fit Cap, Non-permanent, Durable Tip, Environmentally Friendly
Point Type
Bold
Tip Material
Fiber
Standards
ACMI Certified AP Nontoxic
Recycled Content
0.83
Pen Cap
Snap-fit cap

Description

Pen,Signing,Fine,Green,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.