Zoro Homepage

Pen, Writer, Rollerbl, 0.8, Be, PK12

  • Mfr # R100C

  • Zoro # G7882861


product price: $15.65
/pk 12, $1.30/ea

Key Features

Ink Color
Blue
Pen Type
Roller Ball
Point Size
0.4mm
Point Type
Medium
Barrel Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R100C
Zoro #
G7882861
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
0.4mm

Details

Ink Color
Blue
Pen Type
Roller Ball
Item
Pen
Point Type
Medium
Barrel Material
Plastic
Features
Smear Proof Ink, Skip-free, Cushioned Tip
Barrel Color
Blue

Description

Pen,Writer,Rollerbl,0.8,Be,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.