Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, Writer, Rollerbl, 0.8, Gn, PK12

  • Mfr # R100D

  • Zoro # G7882688


product price: $12.99
/pk 12, $1.08/ea

Key Features

Ink Color
Green
Pen Type
Roller Ball
Point Size
0.4mm
Point Type
Medium
Barrel Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R100D
Zoro #
G7882688
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
0.4mm

Details

Ink Color
Green
Pen Type
Roller Ball
Item
Pen
Point Type
Medium
Barrel Color
Green
Barrel Material
Plastic
Features
Skip-free, Cushioned Tip, Smear Proof Ink

Description

Pen,Writer,Rollerbl,0.8,Gn,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.