Shop PENTEL
See all product information
Create Account
Pencil, Blue, Hex
- Mfr # PENPG527C
- Zoro # G522887278
product price:Â
$
5.35
/ea
Sold in multiples of 2 for
$10.70
Key Features
Grip Type
Mesh
Point Size
0.7 mm
Barrel Color
Blue
Includes Eraser
Eraser Included
Features
Refillable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PENPG527C
- Zoro #
- G522887278
- UPC #
- 072512185407
- Country of Origin
- Japan
Dimensions
- Point Size
- 0.7 mm
Details
- Grip Type
- Mesh
- Item
- Pencil
- Barrel Color
- Blue
- Includes Eraser
- Eraser Included
- Features
- Refillable
- Pencil Type
- Mechanical
- Colors Included
- Black
- Lead Color
- Black
- Shape
- Hex
- Includes Pen Cushion
- Cushion Not Included
- Eraser Type
- Non-Extendable
- Material
- Metal, Plastic, Steel
- Series
- Graph Gear 500
- Lead Extension
- Click
- Lead Type
- 2HB
- Shell Material
- Metal, Plastic, Steel
Description
Mechanical, Pencil, Point Size 0.7 mm, Material Metal, Plastic, Steel, Barrel Color Blue, Includes Eraser Eraser Included, Lead Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.