This item is Discontinued.

Pentel Pentel, ENERGEL NV STICK GEL PEN, 0.5 MM NEEDLE TIP, BLACK INK, GRAY BARREL, 12PK BLN25A

Pentel, ENERGEL NV STICK GEL PEN, 0.5 MM NEEDLE TIP, BLACK INK, GRAY BARREL, 12PK (Discontinued)

  • Mfr # BLN25A
  • Zoro # G610826745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLN25A
Zoro #
G610826745
UPC #
72512235324
Country of Origin
Taiwan, Province of China

Details

Ink Color
Black
Item
Gel Pen
Barrel Color
Blue
Tip Material
Metal
Point Type
Fine
Pen Grip
Latex-free
Features
Anti-fatigue
Ink Type
Gel-based

Description

High-performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience. Liquid gel ink dries so fast left handed writers love it -- no smears, no smudges, no globs. Maximum comfort and control with the latex-free grip. Sleek and slim barrel design makes it easy to hold. Needle Tip. Pen Sub-Brand & Product Family: EnerGel NV; Pen Type: Gel Pen; Pen Style: Stick; Pen Tip Type: Needle.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.