This item is Discontinued.

Pentel Pentel, ENERGEL NV STICK GEL PEN, 0.5 MM NEEDLE TIP, RED INK/BARREL, 12PK BLN25B

Pentel, ENERGEL NV STICK GEL PEN, 0.5 MM NEEDLE TIP, RED INK/BARREL, 12PK (Discontinued)

  • Mfr # BLN25B
  • Zoro # G310827233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLN25B
Zoro #
G310827233
UPC #
72512235355
Country of Origin
Taiwan, Province of China

Details

Ink Color
Red
Item
Gel Pen
Features
Quick-drying Ink
Point Type
Fine
Pen Grip
Latex-free
Barrel Color
Blue
Tip Material
Metal
Ink Type
Gel-based

Description

High-performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience. Liquid gel ink dries so fast left handed writers love it -- no smears, no smudges, no globs. Maximum comfort and control with the latex-free grip. Sleek and slim barrel design makes it easy to hold. Needle Tip. Pen Sub-Brand & Product Family: EnerGel NV; Pen Type: Gel Pen; Pen Style: Stick; Pen Tip Type: Needle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.