
Pentel, ENERGEL NV STICK GEL PEN, 0.7 MM METAL TIP, RED INK/BARREL, DOZEN (Discontinued)
- Mfr # BL27B
- Zoro # G210826763
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BL27B
Zoro #
G210826763
UPC #
72512235430
Country of Origin
Taiwan, Province of China
Details
Ink Color
Red
Item
Gel Pen
Features
Smear Proof Ink
Pen Grip
Comfort
Tip Material
Metal
Point Type
Medium
Barrel Color
Gray
Ink Type
Gel-based
Description
High-performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience. Liquid gel ink dries so fast left handed writers love it -- no smears, no smudges, no globs. Maximum comfort and control with the latex-free grip. Sleek and slim barrel design makes it easy to hold. Metal Tip. Pen Sub-Brand & Product Family: EnerGel NV; Pen Type: Gel Pen; Pen Style: Stick; Pen Tip Type: Conical.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.