This item is Discontinued.

Pentel Pentel of America LRN5A 0.5 mm Refill for Pentel Energel Retractable Liquid Gel Pens; Fine - Black Ink LRN5A

This item is Discontinued.

Pentel

Pentel of America LRN5A 0.5 mm Refill for Pentel Energel Retractable Liquid Gel Pens; Fine - Black Ink (Discontinued)

Mfr # LRN5A
Zoro # G504160610
UPC # 072512167243
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LRN5A
Zoro #
G504160610
UPC #
072512167243
Country of Origin
China

Dimensions

Pen Refill Point Size
0.50 mm

Details

Ink Color
Black
Item
Gel Pen Refill
Ink Type
Gel
Features
Smudge Proof
Pen Refill Point Type
Fine
Pen Refill Point Style
Needle

Description

Satisfy your energel needs with this refill that provides quality and value it is equipped with rich, acid-free, and archival safe ink that is non-smearing and quick-drying, that your documents will be archived safely quick-drying ink is also great for lefties as writing won't smear away with touch pen refill.

Features
  • High-performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience
  • Liquid gel ink dries so fast even left handed writers love it - no smears, no smudges, no globs
Specifications
  • Ink Color: Black
  • Pen Refill Type: Roller Ball
  • Point Type: Fine
  • Lead Diameter: 0.5 mm
  • Weight: 0.02 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.