Zoro Homepage

Premium Hi-Polymer Lead Refill, 0.5 mm, 2B, Black, 12PK

  • Mfr # C525-2B

  • Zoro # G615661358


product price: $2.05
/pk 12, $0.17/ea
Sold in multiples of 5 for $10.25

Key Features

Point Size
0.5 mm
Color
Black
Lead Type
2B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C525-2B
Zoro #
G615661358
UPC #
72512074534
Country of Origin
Japan

Dimensions

Point Size
0.5 mm

Details

Color
Black
Lead Type
2B
Item
Mechanical Pencil Lead Refills

Description

Pentel Premium Hi-Polymer Lead refill has leads to offer smooth uniform writing and produce smooth/dark lines with reduce smearing. Each lead strand will last as long as a #2 wood pencil. For use with most refillable automatic pencils and Pentel mechanical pencils.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.