Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Roller Ball Pen, Extra Fine 0.7 mm, Violet

  • Mfr # PENBLN77V

  • Zoro # G2688351


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Ink Color
Violet
Pen Type
Retractable
Point Size
0.7mm
Pen Ink Color
Purple
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENBLN77V
Zoro #
G2688351
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
0.7mm
Pen Point Size Type
Medium
Pen Point Size
0.7 mm

Details

Ink Color
Violet
Pen Type
Retractable
Item
Liquid Gel Pen
Pen Ink Color
Purple
Pen Cap
Retractable
Point Type
Medium
Grip
Latex-Free Comfort Zone(TM) Rubber
Barrel Color
Gray, Purple
Pen Tip
0.7 mm
Barrel Material
Plastic
Pen Cushion
Yes
Pen Grip
Cushioned
Features
Stylish Barrel with Stainless Steel Accents—Needle tip.
Includes Pen Cushion
Cushion Included
Series
EnerGel(R) RTX
Pen Grip Type
Latex-Free Comfort Zoneâ„¢
Pen Sub-Brand & Product Family
EnerGel® RTX
Weight
0.028 lbs
Pen Tip Type
Needle
Special Ink Properties
Water-Based Gel
Pen Barrel Color(s)
Violet/Gray
Pen Ink Color(s)
Violet
Pen Style
Retractable
Marker Cap
Retractable
Ink Type
Rollerball
Number of Markers
1
Cartridge Type
Non-Pressurized

Description

Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Gray, Purple, Pen Grip Cushioned, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Purple, Series EnerGel(R) RTX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.