Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Roller Ball Pen, Fine 0.5 mm, Black PK12

  • Mfr # PENBLN105A

  • Zoro # G5522553


product price: $15.69
/pk 12, $1.31/ea

Key Features

Ink Color
Black
Pen Type
Retractable
Point Size
0.5mm
Pen Ink Color
Black
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENBLN105A
Zoro #
G5522553
UPC #
884851006660
Country of Origin
Mexico

Dimensions

Point Size
0.5mm
Pen Point Size
0.5 mm
Pen Point Size Type
Fine

Details

Ink Color
Black
Pen Type
Retractable
Item
Liquid Gel Pen
Pen Ink Color
Black
Pen Cap
Retractable
Pen Cushion
Yes
Grip
Latex-Free Rubber
Barrel Color
Black
Barrel Material
Plastic
Pen Tip
0.5 mm
Point Type
Fine
Pen Grip
Cushioned
Features
Needle Tip
Includes Pen Cushion
Cushion Included
Series
EnerGel-X(R)
Pen Sub-Brand & Product Family
EnerGel-X®
Special Ink Properties
Water-Based Gel
Pen Ink Color(s)
Black
Pen Barrel Color(s)
Black
Pen Tip Type
Needle
Pen Grip Type
Latex-Free Rubber
Pen Style
Retractable
Marker Cap
Retractable
Cartridge Type
Non-Pressurized
Ink Type
Rollerball
Number of Markers
12

Description

Rollerball Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Cushioned, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series EnerGel-X(R), Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.