Shop All Pens
Pentel
Retractable Roller Ball Pen, Medium 0.7 mm, Black
Mfr # PENBL407AA
Zoro # G2688327
product price: $9.25
/ea
Sold in multiples of 2 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable
- Point Size 0.7mm
- Grip Textured Metal
- Pen Grip Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Metal, Barrel Color Black, Pen Grip Textured, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series EnerGel(R) Alloy RT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Red, Orange, Yellow, Green, Blue, Violet, Brown, Black, Gray, Flamingo Pink, Sandy Tan 12 PK (587813)
- ZORO SELECT Strapping Tool Kit, 1/2", Flat Surface (66DK11)
- MARKAL Paint Crayon, Large Tip, Fluorescent Green Color Family, 12 PK (82836)
- KLEIN TOOLS Safety Scissors, 4-Inch (444HC)
- PENTEL EnerGel PRO Retractable Gel Pen, Medium 0.7mm, Black Ink, Black Barrel (BLP77A)
- PENTEL Pentel® EnerGel Retractable Gel Pen, Refillable, Needle Tip, 0.5mm, Black Ink (BLN75A)
- PENTEL Pentel, ENERGEL NV STICK GEL PEN, 0.7 MM METAL TIP, BLACK INK, GRAY BARREL, DOZEN (BL27A)
- PENTEL Pen, Rsvp, Bp, Fine, Vt, Dz, PK12 (BK90V)
- PENTEL RTX Retractable Liquid Gel Pen, .7mm, Wh (BL77PW-C)
- PENTEL Pen, Gel, Wow, 0.7Mm, Rd, PK12 (K437B)
- ZEBRA PEN Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (22210)
- Pentel Pens